Wrench, Torque
Mfr # TW610R
Zoro # G3978850
product price: $457.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Hex Size
5/16 in
Driver Bit Size
6 mm
Wrench Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TW610R
Zoro #
G3978850
UPC #
4059782119581
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Hex Size
5/16 in
Driver Bit Size
6 mm
Details
Item
Wrench
Wrench Type
Ratchet
Description
Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.