Wrench, Torque
Mfr # TW623R
Zoro # G3978841
product price: $405.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Wrench Type
Ratchet
Driver Bit Size
10 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TW623R
Zoro #
G3978841
UPC #
4059782119567
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Driver Bit Size
10 mm
Details
Item
Wrench
Wrench Type
Ratchet
Description
Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.