Zoro Homepage

Wrench, Torque With Torx 25 Bit

  • Mfr # TWT256R

  • Zoro # G3928819


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Wrench Type
Ratchet
Bit Size
25IP
Hex Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWT256R
Zoro #
G3928819
UPC #
4059782102521
Country of Origin
Germany

Dimensions

Bit Size
25IP
Hex Size
1/4 in

Details

Item
Wrench
Wrench Type
Ratchet

Description

Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.