Wrench, Torque With Torx 27 Bit
Mfr # TWT278R
Zoro # G3928825
product price: $592.99
/ea
Free Shipping & Returns
Key Features
Hex Size
1/4 in
Bit Size
27IP
Wrench Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TWT278R
Zoro #
G3928825
UPC #
4059782105218
Country of Origin
Germany
Dimensions
Hex Size
1/4 in
Bit Size
27IP
Details
Item
Wrench
Wrench Type
Ratchet
Description
Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.