
- 1/2" Med Duty Clamp, Galvanized Steel, Vinyl Cushion, 0.281" Screw Hole
Mfr # COV0909Z1
Zoro # G822604162
product price:Â $0.60
/ea
Sold in multiples of 75 for $45.00
Key Features
Clamp Finish
Galvanized / Vinyl Dipped
Mounting Hole Dia.
0.281 in
Slot Width
0.375 in
Width
1/2 in
Clamp Color
Galvanized/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COV0909Z1
Zoro #
G822604162
UPC #
-
Country of Origin
United States
Dimensions
Mounting Hole Dia.
0.281 in
Slot Width
0.375 in
Width
1/2 in
Details
Clamp Finish
Galvanized / Vinyl Dipped
Clamp Color
Galvanized/Black
Standards
ASTM A240/A666, ASTM A653/A653M, ASTM B209
Material
Steel - ASTM A1008 CS Type B
Item
Cable Clamp
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.