
- 3/4" Med Duty Clamp, Galvanized Steel, Vinyl Cushion, 0.281" Screw Hole
Mfr # COV1309Z1
Zoro # G622604157
product price:Â $0.69
/ea
Sold in multiples of 50 for $34.50
Key Features
Mounting Hole Dia.
0.281 in
Slot Width
0.375 in
Material
Steel - ASTM A1008 CS Type B
Width
1/2 in
Clamp Finish
Galvanized / Vinyl Dipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
COV1309Z1
Zoro #
G622604157
UPC #
-
Country of Origin
United States
Dimensions
Mounting Hole Dia.
0.281 in
Slot Width
0.375 in
Width
1/2 in
Details
Material
Steel - ASTM A1008 CS Type B
Item
Cable Clamp
Clamp Finish
Galvanized / Vinyl Dipped
Clamp Color
Galvanized/Black
Standards
ASTM A240/A666, ASTM A653/A653M, ASTM B209
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.