- 7/16" Med Duty Clamp, Galvanized Steel, Vinyl Cushion, 0.406" Screw Hole

  • Mfr # COV0813Z1

  • Zoro # G722604316


product price:  $0.93
/ea
Sold in multiples of 50 for $46.50

Key Features

Slot Width
0.5 in
Clamp Color
Galvanized/Black
Clamp Finish
Galvanized / Vinyl Dipped
Mounting Hole Dia.
0.406 in
Standards
ASTM A240/A666, ASTM A653/A653M, ASTM B209
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COV0813Z1
Zoro #
G722604316
UPC #
-
Country of Origin
United States

Dimensions

Slot Width
0.5 in
Mounting Hole Dia.
0.406 in
Width
3/4 in

Details

Clamp Color
Galvanized/Black
Clamp Finish
Galvanized / Vinyl Dipped
Item
Cable Clamp
Standards
ASTM A240/A666, ASTM A653/A653M, ASTM B209
Material
Steel - ASTM A1008 CS Type B

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.