Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, 304 Stainless Steel, 1 in Bundle Dia., Gray, 10 PK

  • Mfr # COL1609SSS

  • Zoro # G6248580


product price: $17.29
/pk 10, $1.73/ea

Key Features

Material
304 Stainless Steel
Clamp Color
Gray
Max. Bundle Dia.
1 in
Mounting Method
Screw
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COL1609SSS
Zoro #
G6248580
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1 in
Width
1/2 in
Clamp Thickness
0.032 in
Mounting Hole Dia.
0.2813 in
Clamp Band Width
1/2 in
Thickness
0.032 in
Mounting Hole Diameter
9/32 in
Band Width
1/2 in

Details

Item
Cable Clamp
Material
304 Stainless Steel
Clamp Color
Gray
Mounting Method
Screw
Clamp Finish
Natural
Clamp Material
304 Stainless Steel
Temp. Range
-80 Degrees to 450 Degrees F
Color
Gray
Standards
ASTM A240/A666, ASTM A653/A653M, ASTM B209
Additional Features
Part# COL1609SSS 1 In. Diameter Medium Duty Clamp 304 Stainless Steel Orange Silicone Cushion Manufactured by KMC Stampings 1 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness
Cushion Material
Silicone
Operating Temperature - Maximum
450 Degrees F
Coating Material
Silicone
Finish
Plain

Description

Cable Clamp, Cable Clamp, Cushioned, 304 Stainless Steel, Cable Clamping Dia. 1 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Gray, Silicone Cushion Type, Natural Clamp Finish, Temp. Range (F) -80 to +450, Silicone Coating Material, Liner Color Orange, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.