Zoro Homepage

Cable Clamp, 304 Stainless Steel, 3/8 in Bundle Dia., 25 PK

  • Mfr # COL0609SS

  • Zoro # G310744219


product price: $57.35
/pk 25, $2.29/ea

Key Features

Material
304 Stainless Steel
Max. Bundle Dia.
3/8 in
Mounting Method
Screw
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COL0609SS
Zoro #
G310744219
UPC #
848790006754
Country of Origin
China

Dimensions

Max. Bundle Dia.
3/8 in
Width
1/2 in

Details

Item
Cable Clamp
Material
304 Stainless Steel
Mounting Method
Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.