Zoro Homepage

Cable Clamp, 304 Stainless Steel, 5/8 in Bundle Dia., Gray, 500 PK

  • Mfr # COL1011SS

  • Zoro # G6311300


product price: $674.99
/pk 500, $1.35/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Clamp Color
Gray
Max. Bundle Dia.
5/8 in
Mounting Method
Screw
Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COL1011SS
Zoro #
G6311300
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
5/8 in
Width
5/8 in
Mounting Hole Dia.
0.3438 in
Clamp Thickness
0.032 in
Clamp Band Width
5/8 in
Thickness
0.032 in
Band Width
5/8 in
Mounting Hole Diameter
11/32 in

Details

Item
Cable Clamp
Material
304 Stainless Steel
Clamp Color
Gray
Mounting Method
Screw
Clamp Material
304 Stainless Steel
Clamp Finish
Natural
Color
Gray
Standards
ASTM A240/A666, ASTM A653/A653M, ASTM B209
Temp. Range
-50 Degrees to 350 Degrees F
Additional Features
Part# COL1011SS 5/8 In. Diameter Medium Duty Clamp 304 Stainless Steel Black EPDM Rubber Cushion Manufactured by KMC Stampings 0.625 In. Clamping Diameter 0.343 In. Screw Hole Size 0.625 In. Width 0.032 In. Material Thickness
Operating Temperature - Maximum
350 Degrees F
Cushion Material
EPDM Rubber
Coating Material
EPDM Rubber
Finish
Plain

Description

Cable Clamp, Cable Clamp, Cushioned, 304 Stainless Steel, Cable Clamping Dia. 5/8 in, Mounting Hole Dia. 0.3438 in, Clamp Thickness 0.032 in, Clamp Band Width 5/8 in, Gray, Extruded EPDM Cushion Type, Natural Clamp Finish, Temp. Range (F) -50 to +350, EPDM Rubber Coating Material, Liner Color Black, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.