Shop All Cable Clamps & Clips
Kmc
Cable Clamp, 3/8" dia., 1/2" W, PK50
Mfr # CW0607Z1
Zoro # G6281261
product price: $9.59
/pk 50, $0.19/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Galvanized Steel
- Cable Clamping Dia. 3/8 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # CW0607Z1
- Zoro # G6281261
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2188 in |
Details
Item | Cable Clamp |
Clamp Material | Galvanized Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Gray |
Clamp Finish | Hot Dipped Galvanized |
Temp. Range (F) | -30 to +180 |
Coating Material | Galvanized |
Type | Without Cushion |
Additional Features | Part# CW0607Z1 3/8 In. Diameter Light Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Manufactured by KMC Stampings 0.375 In. Clamping Diameter 0.203 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Cable Clamp, Cable Clamp, Without Cushion, Galvanized Steel, Cable Clamping Dia. 3/8 in, Mounting Hole Dia. 0.2188 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Gray, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Galvanized Coating Material, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Indicator Light, Red, 12V (20C844)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Yellow (XB5AA51)
- SCHNEIDER ELECTRIC Relay Socket, 16 A, DIN-Rail & Surface Socket Mounting, 5 Pins, SPDT, Elevator Socket, Finger Safe (RPZF1)
- POWER FIRST Toggle Switch, DPST, 15A @ 277V, QuikConnct (2VLU1)
- KMC Cable Clamp, 1/8" dia., 1/2" W, PK50 (CW0207Z1)
- KMC Cable Clamp, 9/16" dia., 3/4" W, PK50 (COV1013Z1)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (CFV1709Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CFV0509Z1)
- KMC Cable Clamp, 1-5/16" dia., 1/2" W, PK10 (COV2209Z1)
- KMC Cable Clamp, 1-1/2" dia., 1" W, PK10 (COV2517Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/16 In, PK25 (22CC16A0062)
- Kmc Cable Clamps & Clips