Zoro Homepage

Cable Clamp, Aluminum, 1/2 in Bundle Dia., Black, 50 PK

  • Mfr # COL0809AL

  • Zoro # G2645212


product price: $43.19
/pk 50, $0.86/ea

Key Features

Material
Aluminum
Clamp Color
Black
Max. Bundle Dia.
1/2 in
Mounting Method
Screw
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COL0809AL
Zoro #
G2645212
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1/2 in
Width
1/2 in
Clamp Thickness
0.032 in
Mounting Hole Dia.
0.2813 in
Thickness
0.032 in
Clamp Band Width
1/2 in
Mounting Hole Diameter
9/32 in
Band Width
1/2 in

Details

Item
Cable Clamp
Material
Aluminum
Clamp Color
Black
Mounting Method
Screw
Clamp Finish
Natural
Color
Black
Clamp Material
Aluminum
Standards
ASTM A240/A666, ASTM A653/A653M, ASTM B209
Temp. Range
-65 Degrees to 250 Degrees F
Additional Features
Part# COL0809AL 1/2 In. Diameter Medium Duty Clamp Aluminum Black EPDM Rubber Cushion Manufactured by KMC Stampings 0.5 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness
Cushion Material
EPDM Rubber
Operating Temperature - Maximum
250 Degrees F
Coating Material
EPDM Rubber
Finish
Plain

Description

Clamp, Cushioned Cable Clamp, Loop Strap with Cushion, Aluminum, Cable Clamping Dia. 1/2 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Black, Rubber EPDM Cushion Type, Natural Clamp Finish, Temp. Range (F) -65 F to +250, EPDM Rubber Coating Material, Liner Color Black, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.