Zoro Homepage

Cable Clamp, Steel, 1-3/16 in Bundle Dia., Gray, 10 PK

  • Mfr # COV2013Z1

  • Zoro # G6291350


product price: $6.79
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.58

Key Features

Material
Steel
Clamp Color
Gray
Max. Bundle Dia.
1-3/16 in
Mounting Method
Screw
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COV2013Z1
Zoro #
G6291350
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1-3/16 in
Width
3/4 in
Clamp Band Width
3/4 in
Clamp Thickness
0.048 in
Mounting Hole Dia.
0.4063 in
Thickness
0.048 in
Band Width
3/4 in
Mounting Hole Diameter
13/32 in

Details

Item
Cable Clamp
Material
Steel
Clamp Color
Gray
Mounting Method
Screw
Clamp Finish
Hot Dipped Galvanized
Clamp Material
Steel
Temp. Range
-30 Degrees to 180 Degrees F
Standards
ASTM A240/A666, ASTM A653/A653M, ASTM B209
Color
Gray
Additional Features
Part# COV2013Z1 1-3/16 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 1.187 In. Clamping Diameter 0.406 In. Screw Hole Size 0.75 In. Width 0.048 In. Material Thickness
Cushion Material
Vinyl Plastisol
Operating Temperature - Maximum
180 Degrees F
Coating Material
Vinyl Plastisol
Finish
Galvanized

Description

Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 1 3/16 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.