Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Steel, 1 in Bundle Dia., Gray, 10 PK

  • Mfr # CHV1709Z1

  • Zoro # G6306023


product price: $9.49
/pk 10, $0.95/ea

Key Features

Material
Steel
Clamp Color
Gray
Max. Bundle Dia.
1 in
Mounting Method
Screw
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHV1709Z1
Zoro #
G6306023
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1 in
Width
1/2 in
Clamp Band Width
1/2 in
Mounting Hole Dia.
0.2813 in
Clamp Thickness
0.06 in
Thickness
0.06 in
Mounting Hole Diameter
9/32 in
Band Width
3/4 in

Details

Item
Cable Clamp
Material
Steel
Clamp Color
Gray
Mounting Method
Screw
Clamp Material
Steel
Clamp Finish
Hot Dipped Galvanized
Temp. Range
-30 Degrees to 180 Degrees F
Color
Gray
Standards
ASTM A653/A653M
Additional Features
Part# CHV1709Z1 1 In. Diameter Half Clip with Vinyl Cush Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 1 In. Clamping Diameter 0.281 In. Screw Hole Size 0.75 In. Width 0.06 In. Material Thickness
Cushion Material
Vinyl Plastisol
Operating Temperature - Maximum
180 Degrees F
Finish
Galvanized
Coating Material
Vinyl Plastisol

Description

Cable Clamp, Cable Clamp, Half Clip with Cushion, Galvanized Steel, Cable Clamping Dia. 1 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.06 in, Clamp Band Width 1/2 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.