Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Steel, 2-1/2 in Bundle Dia., 5 PK

  • Mfr # COL4009Z1

  • Zoro # G510929645


product price: $54.59
/pk 5, $10.92/ea

Key Features

Material
Steel
Max. Bundle Dia.
2-1/2 in
Mounting Method
Screw
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COL4009Z1
Zoro #
G510929645
UPC #
848790007072
Country of Origin
China

Dimensions

Max. Bundle Dia.
2-1/2 in
Width
1/2 in

Details

Item
Cable Clamp
Material
Steel
Mounting Method
Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.