Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Steel, 3/16 in Bundle Dia., Gray, 2500 PK

  • Mfr # CF0313Z1

  • Zoro # G6264111


product price: $344.99
/pk 2500, $0.14/ea
Free Shipping & Returns

Key Features

Material
Steel
Clamp Color
Gray
Max. Bundle Dia.
3/16 in
Mounting Method
Screw
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF0313Z1
Zoro #
G6264111
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
3/16 in
Width
3/4 in
Clamp Thickness
0.025 in
Mounting Hole Dia.
0.4063 in
Clamp Band Width
3/4 in
Thickness
0.025 in
Band Width
5/8 in
Mounting Hole Diameter
13/32 in

Details

Item
Cable Clamp
Material
Steel
Clamp Color
Gray
Mounting Method
Screw
Clamp Material
Steel
Clamp Finish
Hot Dipped Galvanized
Temp. Range
-30 Degrees to 180 Degrees F
Color
Gray
Standards
ASTM A653/A653M
Additional Features
Part# CF0313Z1 3/16 In. Diameter Light Duty, Flared Edge Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Manufactured by KMC Stampings 0.187 In. Clamping Diameter 0.406 In. Screw Hole Size 0.625 In. Width 0.025 In. Material Thickness
Operating Temperature - Maximum
180 Degrees F
Finish
Galvanized

Description

Cable Clamp, Cable Clamp, Without Cushion, Galvanized Steel, Cable Clamping Dia. 3/16 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.025 in, Clamp Band Width 3/4 in, Gray, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Galvanized Coating Material, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.