Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Steel, 7/8 in Bundle Dia., Gray, 10 PK

  • Mfr # CDV1411Z1

  • Zoro # G6249673


product price: $7.19
/pk 10, $0.72/ea
Sold in multiples of 2 for $14.38

Key Features

Material
Steel
Clamp Color
Gray
Max. Bundle Dia.
7/8 in
Mounting Method
Screw
Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDV1411Z1
Zoro #
G6249673
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
7/8 in
Width
5/8 in
Clamp Band Width
5/8 in
Mounting Hole Dia.
0.3438 in
Clamp Thickness
0.06 in
Thickness
0.06 in
Band Width
5/8 in
Mounting Hole Diameter
11/32 in

Details

Item
Cable Clamp
Material
Steel
Clamp Color
Gray
Mounting Method
Screw
Clamp Finish
Hot Dipped Galvanized
Clamp Material
Steel
Standards
ASTM A653/A653M
Temp. Range
-30 Degrees to 180 Degrees F
Color
Gray
Additional Features
Part# CDV1411Z1 7/8 In. Diameter Double Tube Clamp Tubes positioned side by side Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.875 In. Clamping Diameter 0.343 In. Screw Hole Size 0.625 In. Width 0.06 In. Material Thickness
Cushion Material
Vinyl Plastisol
Operating Temperature - Maximum
180 Degrees F
Coating Material
Vinyl Plastisol
Finish
Galvanized

Description

Cable Clamp, Cable Clamp, Cushioned, Galvanized Steel, Cable Clamping Dia. 7/8 in, Mounting Hole Dia. 0.3438 in, Clamp Thickness 0.06 in, Clamp Band Width 5/8 in, Gray, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.