Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0-10VDC, Prop, DCA, 40in/lbs

  • Mfr # MEP-4002V

  • Zoro # G510038095


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Quickmount
Timing
90s
Voltage
24V AC
Torque
40 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEP-4002V
Zoro #
G510038095
UPC #
-
Country of Origin
United States

Details

Mounting Type
Quickmount
Item
Electric Actuator
Timing
90s
Voltage
24V AC
Torque
40 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.