Zoro Homepage

24v 25in# 2-10vdc SR Actuator

  • Mfr # MEP-4252V

  • Zoro # G109558171


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Features
Electronic Fail‑Safe
Mounting Type
Quickmount
Timing
50s
Torque
25 in-lb
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEP-4252V
Zoro #
G109558171
UPC #
-
Country of Origin
United States

Details

Features
Electronic Fail‑Safe
Mounting Type
Quickmount
Timing
50s
Torque
25 in-lb
Item
Electric Actuator
Voltage
24V AC/DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.