Zoro Homepage

24vac, DCA, 15-sec, 90-Deg Act

  • Mfr # MEP-5233

  • Zoro # G409558079


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Operation
Automatic
Electrical Connections
Screw Terminal
Type of Actuator
Damper
Mounting Type
Surface
Agency Compliance
CE, ETL, REACH, RoHS, WEEE, cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEP-5233
Zoro #
G409558079
UPC #
-
Country of Origin
United States

Details

Operation
Automatic
Electrical Connections
Screw Terminal
Type of Actuator
Damper
Mounting Type
Surface
Agency Compliance
CE, ETL, REACH, RoHS, WEEE, cULus
Switch Type
Rotary
Item
Damper Actuator
Material
Metal
Torque
10 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.