Zoro Homepage

Actuator

  • Mfr # MCP-8031-3102

  • Zoro # G7763388


original price: $108.99
1% off
new price: $106.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Krueter
Application
Control Small Dampers
Product Type
Actuator
Stroke
1 11/16 in
Control Pressure - Maximum
10 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP-8031-3102
Zoro #
G7763388
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 3/8 in

Details

Item
Actuator
Fits Brand
Krueter
Application
Control Small Dampers
Product Type
Actuator
Stroke
1 11/16 in
Control Pressure - Maximum
10 psi
Actuator Type
Linear
Operating Temperature - Maximum
180 Degrees F
Diaphragm Material
Neoprene
Control Pressure - Minimum
5 psi
Actuator Connection
Bracket
Mounting Hardware Included
Bare Delrin Bushing, Bracket, Metal
Manufacturer Series
MCP
Operating Temperature - Minimum
-20 Degrees F
Spring Range Minimum
5 psi
Spring Range Maximum
10 psi
For Media
Air

Description

Actuator, Actuator Connection Bracket, Actuator Type Linear, Application Control Small Dampers, Control Pressure - Maximum 10 psi, Control Pressure - Minimum 5 psi, Diaphragm Material Neoprene, For Media Air, Manufacturer Series MCP, Mounting Hardware Included Bare Delrin Bushing, Bracket, Metal, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum -20 Degrees F, Overall Width 4 3/8 in, Spring Range Maximum 10 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.