Zoro Homepage

Controller, 6 Relay, 3 Universal Outputs

  • Mfr # BAC-120063CW

  • Zoro # G3517543


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Type
6 Relay And 3 Universal Outputs
Voltage
24V AC
Includes
Backplate
Connection
Wire Clamp 14-22 AWG
For Use With
AHU, RTU, Heat Pump, Fancoil Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAC-120063CW
Zoro #
G3517543
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
5-1/2 x 4-3/16 x 1-1/8
Overall Height
5 9/16 in
Overall Width
4 3/16 in
Overall Depth
1 1/8 in

Details

Type
6 Relay And 3 Universal Outputs
Voltage
24V AC
Includes
Backplate
Connection
Wire Clamp 14-22 AWG
For Use With
AHU, RTU, Heat Pump, Fancoil Unit
Inputs
6
Outputs
3
Item
BACnet Controller
Agency Compliance
UL
Features
Advanced Application Library
Display
64 x 128 Pixel Dot Matrix LCD
Control Type
Push Button
Display Type
Digital
Minimum Operating Temperature
34 Degrees F
Minimum Operating Humidity
10 %
Number of Relay Outputs
6
Number of Pipes
2, 4
Smart Connectivity
No Connectivity
Mounting Direction
Vertical
Programming Capability
Fully Customizable In-App Based, Programmable
Minimum Temperature Control
34 Degrees F
Number of Heating Stages - Heat Pump System
2
Enclosure Color
White
Number of Poles
1
Maximum Operating Humidity
90 %
Application
Heat and Cool
Temporary Program Override
Yes
Standards
CA Title 24, Inc. (PECI)., Portland Energy Conservation, Section 121(C) and ASHRAE Standard 62.1-2007
Number of Heating Stages - Conventional System
2
Humidification/Dehumidification Control
No, No
Housing Color
White
Electrical Connection Type
Plug-In
Remote Control Functions
On/Off and Temperature Control
Number of Cooling Stages - Heat Pump System
2
Housing Material
Plastic
Sensor Type
Occupancy Sensor
Switch Type
SPDT
Backlit Screen
Yes
Dehumidification Control
No
Housing Type
Standard Housing
Compatible System Type
Air Handling Units, Heat Pumps With Aux
Maximum Operating Temperature
122 Degrees F
Humidification Control
No
Occupancy Sensor
Compatible with Occupancy Sensor
Temperature Limiting
Yes
Sensor Location
Built-In
Contact Rating
24V AC
Temperature Scale
Fahrenheit/Celsius
Temperature Sensitivity
+/- 0.9 Degrees F
Temperature Control Range
34 Degrees F to 100 Degrees F
Wireless
Hardwired
Number of Relay Inputs/Outputs
0/6
Network Protocol Compatibility
BACnet/IP
Number of Relay Inputs
0
Amperage
1 A
Temperature Adjustment
Floating, On/Off
Temporary Temperature Hold
Yes
Maximum Temperature Control
100 Degrees F

Description

BACnet Controller, 6 Relay And 3 Universal Outputs, Voltage 24VAC, Inputs 6, Outputs 3, Display 64 x 128 Pixel Dot Matrix LCD, Dimensions 5-1/2 x 4-3/16 x 1-1/8, Includes Removable Backplate, For Use With AHU, RTU, Heat Pump, Fancoil Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.