Zoro Homepage

Controller, BACnet, Heat Pump Units

  • Mfr # BAC-4003CW0003

  • Zoro # G8049115


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Type
BACnet
Voltage
24V AC
Includes
Backplate
Connection
Screw Terminals
For Use With
Heat Pump Units
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAC-4003CW0003
Zoro #
G8049115
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
1 in x 1-3/64 in
Overall Height
5 1/8 in
Overall Width
3 1/2 in
Overall Depth
1 1/8 in

Details

Type
BACnet
Voltage
24V AC
Includes
Backplate
Connection
Screw Terminals
For Use With
Heat Pump Units
Inputs
Thermistors Type II or III
Outputs
Analog/Binary
Item
Controller
Display
LCD
Agency Compliance
UL 916 Energy Management Equipment, FCC Class A, Part 15, Subpart B, Canadian ICES-003 Class B, BACnet Testing Laboratory, SASO PCP Registration KSA R-103265
Features
Suitable for Standalone or BACnet MS/TP Operation, New or Retrofit, Full Color Display, Network Ready
Control Type
Push Button
Network Protocol Compatibility
BACnet MS/TP
Maximum Temperature Control
140 Degrees F
Temporary Program Override
Yes
Number of Pipes
2, 4
Temporary Temperature Hold
Yes
Number of Relay Inputs/Outputs
0/6
Minimum Operating Humidity
10 %
Backlit Screen
Yes
Housing Color
White
Smart Connectivity
No Connectivity
Frequency
50 Hz, 60 Hz
Enclosure Color
White
Temperature Limiting
Yes
Housing Material
Plastic
Humidification Control
No
Humidification/Dehumidification Control
No, No
Dual Transformer Compatible
Yes
Maximum Operating Humidity
90 %
Standards
BACnet Testing Laboratory listed, FCC Class A, Part 15, SASO PCP Registration KSA R-103260, Subpart B and complies with Canadian ICES-003 Class B, UL 916 Energy Management Equipment
Minimum Temperature Control
40 Degrees F
Operating Temperature Range
32 Degrees F to 140 Degrees F
Application
Heat and Cool
Number of Relay Inputs
0
Number of Heating Stages - Conventional System
3
Temperature Adjustment
Floating
Temperature Scale
Fahrenheit/Celsius
Occupancy Sensor
Compatible with Occupancy Sensor
Contact Rating
24V AC
Changeover Type
Automatic and Manual
Display Type
Digital
Mounting Direction
Vertical
Minimum Operating Temperature
32 Degrees F
Dehumidification Control
No
Compatible System Type
Heat Pumps With Aux
Electrical Connection Type
Plug-In
Number of Heating Stages - Heat Pump System
3
Backlit Type
60 Seconds
Number of Cooling Stages - Heat Pump System
2
Sensor Location
Remote
Number of Relay Outputs
6
Programming Capability
Not Programmable
Amperage
1 A
Maximum Operating Temperature
140 Degrees F
Remote Control Functions
Temperature Control

Description

Controller, BACnet, Voltage 24VAC, Connection Screw Terminals, Thermistors Type II or III Inputs, Analog/Binary Outputs, LCD Display, 1 In. x 1-3/64 In., Features Suitable for Standalone or BACnet MS/TP Operation, New or Retrofit, Full Color Display, Network Ready, Includes Backplate, For Use With Heat Pump Units

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.