Zoro Homepage

Electric Actuator, -22 to 131F

  • Mfr # MEP-4001

  • Zoro # G1056054


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Spring Return
Non-Spring Return
Signal Type
Floating Point
Torque
40 in-lb
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEP-4001
Zoro #
G1056054
UPC #
-
Country of Origin
United States

Dimensions

Depth
5 3/8 in
Height
2 1/2 in
Width
2 5/8 in
Overall Depth
5 1/4 in
Overall Height
2 1/2 in
For Shaft Width
1/2 in
For Shaft Height
1/2 in
For Shaft Diameter
5/8 in
Overall Width
2 5/8 in

Description

Actuator, Valve Application Damper and Valve, Signal Type Floating Point, Rated Torque 40 in-lb, Input Voltage 24V AC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 90 sec, Shaft Type 1/4 in to 5/8 in Round or 1/4 in to 7/16 in Square, Shaft Rotation CW/CCW, Stroke Degree 0 to 95 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.