Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 320 in.-lb., 24VAC/DC

  • Mfr # MEP-7853

  • Zoro # G2748401


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Direct Mount
Signal Type
Floating Point
Torque
320 in-lb
Voltage
24V AC/DC
Type
Capacitor Failsafe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEP-7853
Zoro #
G2748401
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Depth
10 1/8 in
Width
5 in
For Shaft Diameter
1 in
Overall Depth
10 1/8 in
For Shaft Width
5/8 in
Overall Height
3 in
Overall Width
5 in
For Shaft Height
5/8 in

Details

Mounting Type
Direct Mount
Signal Type
Floating Point
Torque
320 in-lb
Voltage
24V AC/DC
Type
Capacitor Failsafe
Timing
90 to 115 sec and 80 to 115 sec
Electrical Connections
22-14 AWG Wire Clamp
Shaft Type
3/8 in to 1 in Round or 5/16 in to 5/8 in Square
Motor Direction
CW or CCW
Ambient Temp. Range
-22 Degrees to 131 Degrees F
Stroke Deg.
0 to 95
Includes
Non-Rotation Bracket
Power Consumption
40 VA
Item
Actuator
For Use With
Dampers or Valves that Require Up to 320 in-lb of Torque
Shaft Rotation
CW/CCW
Stroke Degree
94 Degrees
Minimum Operating Temperature
-22 Degrees F
Rated Torque
320 in-lb
Valve Application
Damper and Valve
Electrical Connection Type
Hardwired
Housing Material
Polymer
For Shaft Shape
Round, Square
Time to Close
90 sec
Input Voltage
24V AC/DC
NEMA Rating
2
Standards
UL 873
Weight
5.4 lb
Number of Auxiliary Switches
0
IP Rating
IP54
Maximum Operating Temperature
131 Degrees F
Product Type
Actuator

Description

Actuator, Valve Application Damper and Valve, Signal Type Floating Point, Rated Torque 320 in-lb, Input Voltage 24V AC/DC, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Time to Close 90 sec, Shaft Type 3/8 in to 1 in Round or 5/16 in to 5/8 in Square, Shaft Rotation CW/CCW, Stroke Degree 94 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature -22 Degrees F, Weight 5.4 lb, Overall Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.