Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Actuator, Linear, Clevis

  • Mfr # MCP-1130-5520

  • Zoro # G215577226


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Stroke
3 in
Application
Dampers
Installation Orientation
Versatile
Piston Rod Material
Glass Filled Nylon
Operating Temperature - Maximum
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP-1130-5520
Zoro #
G215577226
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 9/16 in
Overall Depth
3 3/4 in
Overall Length
11 in
Air Connection Size
3/16 in

Details

Stroke
3 in
Application
Dampers
Item
Pneumatic Actuator
Installation Orientation
Versatile
Piston Rod Material
Glass Filled Nylon
Operating Temperature - Maximum
180 Degrees F
Diaphragm Material
Neoprene
For Media
Air
Stem Material
Steel
Product Type
Pneumatic Damper Actuator
Spring Range Minimum
0 psi
Manufacturer Series
Series 3
Control Pressure - Maximum
13 psi
Yoke Material
Steel
Spring Range Maximum
20 psi
Includes Positioner
Positioner Included
Operating Temperature - Minimum
-20 Degrees F
Actuator Type
Linear
Mounting Hardware Included
Mounting Bracket
Actuator Connection
Clevis
Control Pressure - Minimum
8 psi
Valve Action
Normally Closed, Normally Open
Air Connection Type
Barbed Hose
Fire/Smoke Application
Not UL Recognized Components for Fire/Smoke Applications
Normal Rotation
90 Degrees
Force at 20 psi
154 lbf
Air Connection Gender
Male
Force at 0 psi
176 lbf

Description

Pneumatic Actuator, Actuator Connection Clevis, Actuator Type Linear, Air Connection Gender Male, Air Connection Size 3/16 in, Air Connection Type Barbed Hose, Application Dampers, Control Pressure - Maximum 13 psi, Control Pressure - Minimum 8 psi, Diaphragm Material Neoprene, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 176 lbf, Force at 20 psi 154 lbf, Includes Positioner Positioner Included, Installation Orientation Versatile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.