Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Damper Actuator, 30 psi

  • Mfr # MCP-1030-5111

  • Zoro # G016560953


product price: $472.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP-1030-5111
Zoro #
G016560953
UPC #
791617212503
Country of Origin
United States

Details

Item
Pneumatic Damper

Description

Pneumatic Damper Actuator, Actuator Connection Ball Joint Connector, Actuator Type Linear, Air Connection Size 1/4 in, Air Connection Type Barbed Hose, Control Pressure - Maximum 30 psi, Control Pressure - Minimum 0 psi, Diaphragm Material Neoprene, Fire/Smoke Application Not Applicable, For Media Air, Force at 0 psi 8 lbf, Force at 20 psi 140 lbf, Includes Positioner Positioner Included, Manufacturer Series MCP-1030, Mounting Type Pivot, Normal Rotation Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.