Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Damper Actuator, 30 psi

  • Mfr # MCP-1040-5211

  • Zoro # G115678146


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Stroke
4 in
Application
Dampers
Fire/Smoke Application
Not UL Recognized Components for Fire/Smoke Applications
Manufacturer Series
MCP-1040
For Media
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP-1040-5211
Zoro #
G115678146
UPC #
-
Country of Origin
United States

Dimensions

Air Connection Size
3/16 in
Overall Depth
4 1/2 in
Overall Width
4 7/8 in
Overall Length
15 1/8 in

Details

Stroke
4 in
Application
Dampers
Item
Pneumatic Damper Actuator
Fire/Smoke Application
Not UL Recognized Components for Fire/Smoke Applications
Manufacturer Series
MCP-1040
For Media
Air
Air Connection Type
Barbed Hose
Normal Rotation
90 Degrees
Control Pressure - Maximum
30 psi
Actuator Type
Linear
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Spring Range Maximum
13 psi
Valve Action
Normally Closed, Normally Open
Force at 20 psi
154 lbf
Air Connection Gender
Male
Number of Mounting Holes
2
Diaphragm Material
Neoprene
Force at 0 psi
176 lbf
Control Pressure - Minimum
0 psi
Piston Rod Material
Glass Filled Nylon
Mounting Hardware Included
Mounting Bracket
Installation Orientation
Horizontal
Product Type
Pneumatic Damper Actuator
Actuator Connection
Clevis
Includes Positioner
Positioner Included
Spring Range Minimum
8 psi

Description

Pneumatic Damper Actuator, Actuator Connection Clevis, Actuator Type Linear, Air Connection Gender Male, Air Connection Size 3/16 in, Air Connection Type Barbed Hose, Application Dampers, Control Pressure - Maximum 30 psi, Control Pressure - Minimum 0 psi, Diaphragm Material Neoprene, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 176 lbf, Force at 20 psi 154 lbf, Includes Positioner Positioner Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.