Zoro Homepage

Reset Volume Controllers for VAV

  • Mfr # CSC-2003

  • Zoro # G1830482


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Type
Sub Master
Accessories
HFO-0006/SSS-1000 Series Flow Sensors, 4DEA3, 4DEA4, 4DEA5, 4DEA6
Setpoint Range Maximum (In. WC)
Min + 1
Mounting Hole Dia. (In.)
3/16 in
Air Consumption
14.4 scim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC-2003
Zoro #
G1830482
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia. (In.)
3/16 in
Mounting Hole Diameter
3/16 in
Air Inlet Size
1/4 in

Details

Type
Sub Master
Item
Reset Volume Controller
Accessories
HFO-0006/SSS-1000 Series Flow Sensors, 4DEA3, 4DEA4, 4DEA5, 4DEA6
Setpoint Range Maximum (In. WC)
Min + 1
Air Consumption
14.4 scim
Color
Beige
Connection Ports
Push On Fittings For 1/4 in OD Tubing
Max. Signal Pressure (In. WC)
6
Features
Adjustable Min Max Air Flow
Thermostat Required for Cooling
Direct Acting
Output Capability
0 to Supply Pressure
Includes
Mounting Bracket
Material of Construction
ABS
Setpoint Range Minimum (In. WC)
0 to 1
Control Type
DA
Thermostat Required for Heating
Reverse Acting
Reset Pressure Band
8 +/-0.5 to 13 psig
Output Sensitivity (In. WC)
5 PSI / 0.02 in wc
Main Air Pressure (PSIG)
15 to 30 psig
Operating Temp. Limit (F)
40 to 120 Degrees F
Application
Variable Air Volume
Standards
RoHS Compliant
Air Inlet Type
Push-On
Series
2000
Housing Material
ABS
Output Sensitivity
5 psi / 0.02 in wc
Maximum Air Pressure
30 psi
Damper Action
Normally Open
Minimum Operating Temperature
40 Degrees F
Housing Color
Beige
Signal Pressure - Maximum
6 in wc
Maximum Operating Temperature
120 Degrees F
Product Type
Reset Volume Controller
Dial Face Type
Paper Label
Maximum Setpoint Range
Min + 1 in wc
Controller Type
Sub Master
Output Pressure Capability
0 to Supply Pressure
Reset Start Point Maximum Setting
13 psi
Reset Start Point Minimum Setting
8 psi
Mounting Orientation
Horizontal, Vertical
Controller Action
Direct Acting
Reset Start Point Factory Setting
8 psi
Minimum Setpoint Range Minimum
0 to 1 in wc
Minimum Air Pressure
15 psi
Weight
0.47 lb

Description

Reset Volume Controller, Thermostat Required for Cooling Direct Acting, Thermostat Required for Heating Reverse Acting, Reset Start Point Factory Setting 8 psi, Minimum Air Pressure 15 psi, Maximum Air Pressure 30 psi, Minimum Setpoint Range Minimum 0 to 1 in wc, Maximum Setpoint Range Min + 1 in wc, Reset Start Point Minimum Setting 8 psi, Reset Start Point Maximum Setting 13 psi, Air Consumption 14.4 scim, Signal Pressure - Maximum 6 in wc, Controller Action Direct Acting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.