Zoro Homepage

Reset Volume Controllers for VAV

  • Mfr # CSC-2007

  • Zoro # G0463127


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Type
Sub Master
Thermostat Required for Heating
Reverse Acting
Max. Signal Pressure (In. WC)
6
Features
Adjustable Min Max Air Flow
Reset Pressure Band
8 +/-0.5 to 13 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC-2007
Zoro #
G0463127
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia. (In.)
3/16 in
Mounting Hole Diameter
3/16 in
Air Inlet Size
1/4 in

Details

Type
Sub Master
Item
Reset Volume Controller
Thermostat Required for Heating
Reverse Acting
Max. Signal Pressure (In. WC)
6
Features
Adjustable Min Max Air Flow
Reset Pressure Band
8 +/-0.5 to 13 psig
Output Capability
0 to Supply Pressure
Setpoint Range Maximum (In. WC)
Min + 1
Material of Construction
ABS
Setpoint Range Minimum (In. WC)
0 to 1
Operating Temp. Limit (F)
40 to 120 Degrees F
Connection Ports
Push On Fittings For 1/4 in OD Tubing
Control Type
DA
Output Sensitivity (In. WC)
5 PSI / 0.02 in wc
Accessories
HFO-0006/SSS-1000 Series Flow Sensors, 4DEA3, 4DEA4, 4DEA5, 4DEA6
Main Air Pressure (PSIG)
15 to 30 psig
Thermostat Required for Cooling
Direct Acting
Includes
Mounting Bracket
Air Consumption
11.5 scim
Color
Beige
Application
Variable Air Volume
Standards
RoHS Compliant
Mounting Orientation
Horizontal, Vertical
Housing Color
Beige
Weight
0.47 lb
Minimum Setpoint Range Minimum
0 to 1 in wc
Maximum Setpoint Range
Min + 1 in wc
Housing Material
ABS
Reset Start Point Minimum Setting
8 psi
Output Sensitivity
5 psi / 0.02 in wc
Output Pressure Capability
0 to Supply Pressure
Minimum Air Pressure
15 psi
Damper Action
Normally Open
Maximum Air Pressure
30 psi
Controller Action
Direct Acting
Reset Start Point Factory Setting
8 psi
Minimum Operating Temperature
40 Degrees F
Dial Face Type
Paper Label
Series
2000
Reset Start Point Maximum Setting
13 psi
Controller Type
Sub Master
Product Type
Reset Volume Controller
Maximum Operating Temperature
120 Degrees F
Signal Pressure - Maximum
6 in wc
Air Inlet Type
Push-On

Description

Reset Volume Controller, Thermostat Required for Cooling Direct Acting, Thermostat Required for Heating Reverse Acting, Reset Start Point Factory Setting 8 psi, Minimum Air Pressure 15 psi, Maximum Air Pressure 30 psi, Minimum Setpoint Range Minimum 0 to 1 in wc, Maximum Setpoint Range Min + 1 in wc, Reset Start Point Minimum Setting 8 psi, Reset Start Point Maximum Setting 13 psi, Air Consumption 11.5 scim, Signal Pressure - Maximum 6 in wc, Controller Action Direct Acting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.