Zoro Homepage

Reset Volume Controllers for VAV

  • Mfr # CSC-3025-10

  • Zoro # G2737025


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Type
Sub Master
Features
DA or RA, Adjustable Min Max, Reset Start Point Factory Set at 8 psig Start
Output Sensitivity (In. WC)
5 PSI / 0.04 in wc
Max. Signal Pressure (In. WC)
6
Control Type
DA/RA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC-3025-10
Zoro #
G2737025
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia. (In.)
3/16 in
Air Inlet Size
1/4 in
Mounting Hole Diameter
3/16 in

Details

Type
Sub Master
Item
Reset Volume Controller
Features
DA or RA, Adjustable Min Max, Reset Start Point Factory Set at 8 psig Start
Output Sensitivity (In. WC)
5 PSI / 0.04 in wc
Max. Signal Pressure (In. WC)
6
Control Type
DA/RA
Connection Ports
Push On Fittings For 1/4 in OD Tubing
Output Capability
0 to Supply Pressure
Thermostat Required for Cooling
Direct/Reverse Acting
Setpoint Range Minimum (In. WC)
0 to 2
Color
Beige
Accessories
HFO-0006/SSS-1000 Series Flow Sensors, 4DEA3, 4DEA4, 4DEA5, 4DEA6
Operating Temp. Limit (F)
40 to 120 Degrees F
Includes
Mounting Bracket
Main Air Pressure (PSIG)
15 to 30 psig
Material of Construction
ABS
Air Consumption
46.1 scim
Setpoint Range Maximum (In. WC)
Min to 2
Thermostat Required for Heating
Direct/Reverse Acting
Reset Pressure Band
0 to 10 psig
Standards
RoHS Compliant
Application
Variable Air Volume
Reset Start Point Minimum Setting
0 psi
Signal Pressure - Maximum
6 in wc
Minimum Differential Pressure Setting
0 in wc
Maximum Operating Temperature
120 Degrees F
Maximum Air Pressure
30 psi
Maximum Differential Pressure Setting
2 in wc
Controller Action
Direct/Reverse Acting
Housing Material
Plastic
Output Pressure Capability
0 to Supply Pressure
Air Inlet Type
Push-On
Maximum Setpoint Range
Min to 2 in wc
Output Sensitivity
5 psi / 0.04 in wc
Series
3000
Reset Start Point Factory Setting
5 psi
Minimum Air Pressure
15 psi
Reset Start Point Maximum Setting
10 psi
Weight
0.69 lb
Minimum Setpoint Range Minimum
0 to 2 in wc
Mounting Orientation
Horizontal, Vertical
Product Type
Reset Volume Controller
Damper Action
Normally Open or Normally Closed
Minimum Operating Temperature
40 Degrees F
Controller Type
Direct Acting, Reverse Acting, Sub Master

Description

Reset Volume Controller, Thermostat Required for Cooling Direct/Reverse Acting, Thermostat Required for Heating Direct/Reverse Acting, Reset Start Point Factory Setting 5 psi, Minimum Air Pressure 15 psi, Maximum Air Pressure 30 psi, Minimum Setpoint Range Minimum 0 to 2 in wc, Maximum Setpoint Range Min to 2 in wc, Reset Start Point Minimum Setting 0 psi, Reset Start Point Maximum Setting 10 psi, Air Consumption 46.1 scim, Signal Pressure - Maximum 6 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.