Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Pneumatic Actuator, Fixed

  • Mfr # MCP-36313000

  • Zoro # G1851141


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Application
Dampers, VAV Terminals
Net Force Exerted @ 0 PSI
42 lb
Includes
Mounting Bracket
Nominal Spring Range
5 to 10 psi
Operating PSI Range
0 to 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP-36313000
Zoro #
G1851141
UPC #
-
Country of Origin
United States

Dimensions

Length
8 1/4 in
Width
4 1/2 in
Height
4 1/2 in
Overall Length
8 5/16 in
Overall Width
4 1/2 in
Air Connection Size
3/16 in
Overall Depth
4 1/2 in

Details

Application
Dampers, VAV Terminals
Net Force Exerted @ 0 PSI
42 lb
Includes
Mounting Bracket
Item
Pneumatic Damper Actuator
Nominal Spring Range
5 to 10 psi
Operating PSI Range
0 to 20
Mounting Type
Fixed
For Use With
VAV Terminals, Small Dampers, and Valves
Net Force Exerted @ 18 PSI
85 lb
Provides
CW or CCW Motion
Max. Air Pressure
30 psi
Air Connection Type
Barbed Hose, Push-On
Air Connection Gender
Male
Spring Range Minimum
5 psi
Fire/Smoke Application
Not UL Recognized Components for Fire/Smoke Applications
Operating Temperature - Minimum
-20 Degrees F
Actuator Type
Rotary
Force at 0 psi
42 lbf
Spring Range Maximum
10 psi
Installation Orientation
Versatile
Diaphragm Material
Neoprene
Control Pressure - Maximum
20 psi
Operating Temperature - Maximum
180 Degrees F
For Media
Air
Mounting Hardware Included
Bracket
Actuator Connection
Bracket
Includes Positioner
Positioner Not Included
Manufacturer Series
MCP
Normal Rotation
100 Degrees

Description

Pneumatic Damper Actuator, Actuator Connection Bracket, Actuator Type Rotary, Air Connection Gender Male, Air Connection Size 3/16 in, Air Connection Type Barbed Hose, Push-On, Application Dampers, VAV Terminals, Control Pressure - Maximum 20 psi, Diaphragm Material Neoprene, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 42 lbf, Includes Positioner Positioner Not Included, Installation Orientation Versatile, Manufacturer Series MCP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.