Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve 1/2"Npt 2W No 4Cv 3-8N.

  • Mfr # VCZ-4102CMBD

  • Zoro # G3221263


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With
VAV Terminal Unit Reheat Coils; Fan Coil Units; Induction Units; Finned Tube Convectors; Cast Iron Radiators
Features
Actuator: 3 to 8 PSI; Control Type: Two-Way (Fail Open); Temperature Limits: 40 F to 180 F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCZ-4102CMBD
Zoro #
G3221263
UPC #
00645220687978
Country of Origin
United States

Details

Item
Valve 1/2"Npt 2W No 4Cv 3-8N.
For Use With
VAV Terminal Unit Reheat Coils; Fan Coil Units; Induction Units; Finned Tube Convectors; Cast Iron Radiators
Features
Actuator: 3 to 8 PSI; Control Type: Two-Way (Fail Open); Temperature Limits: 40 F to 180 F

Description

Valve 1/2 In.Npt 2W No 4Cv 3-8N.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.