Model 1020 MONSTER BOX Jobsite Cabinet, Tan, 66" W x 30" D x 54-1/2" H

  • Mfr # 1020
  • Zoro # G3905797
product price: 
$
3,525.00
/ea
Additional $255.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Width
66 in
Color
Tan
Material
Steel
Features
Pre-Punched Skids
Depth
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1020
Zoro #
G3905797
UPC #
783965034692
Country of Origin
United States

Dimensions

Overall Width
66 in
Depth
30 in
Height
54 1/2 in
Nominal Outside Height
55 in
Nominal Outside Depth
30 in
Nominal Outside Width
66 in
Overall Height
54 1/2 in
Overall Height with Lid Open
54 1/2 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Depth
30 in
Fits Chest Size
Pre-Punched Skids

Details

Color
Tan
Material
Steel
Features
Pre-Punched Skids
Locking System
Recessed Padlock
Item
Jobsite Cabinet
Handle Type
Recessed
Number of Drawers
0
Number of Shelves
4
Number of Doors
2
Configuration
Weather-Sealed Doors
Tool Storage Type Included
Jobsite Box
Includes
4-Point Crane Lift System
Jobsite Storage Type
Jobsite Cabinet
Total Storage Capacity
52 cu ft
Includes Casters
Casters Not Included
Series
Monster Box
Compatible Caster Manufacturer Model No.
695
Body Gauge
16 ga
Body Finish
Powder Coated
Forklift Compatibility
Compatible with Forklift
Includes Gas Springs
Gas Springs Not Included
Shell Material
Steel
Wire Color
Tan

Description

The KNAACK - 1020 is a Jobsite Cabinet, part of the Monster Box series, designed for secure storage and organization at construction or work sites. This robust unit is constructed from durable 16-gauge steel, ensuring strength and durability to withstand harsh outdoor conditions. The cabinet measures 66 inches in width, 30 inches in depth, and has an overall height of 54-1/2 inches. It offers a substantial storage capacity of 52 cubic feet with three horizontal shelves included for easy organization.
Key features of the KNAACK - 1020 include:
• Padlockable recessed locking system that provides enhanced security against unauthorized access.
• Weather-sealed doors configuration that protects tools and equipment from adverse weather conditions.
• Four full-width shelves in an open design included within the cabinet to facilitate organized storage.
• Four-point crane lift system which facilitates center-point rigging making it easier to move around larger job sites.
• Powder-coat finish enhancing its resistance against rust and corrosion.
• Pre-punched skids allowing users to add optional casters (compatible with Manufacturer Model No.:695) if desired for improved mobility on site.

Ratings & reviews