Site Boss Chest 46-in. x 30-in. x 33.5-in. SB24
- Mfr # GWG311628
- Zoro # G423313944
product price:Â
$
1,114.99
/ea
Key Features
Overall Width
45.3 in
Color
Black
Material
Steel
Depth
33.5 in
Overall Length
29.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWG311628
- Zoro #
- G423313944
- UPC #
- -
- Country of Origin
- TĂĽrkiye
- Color
- Black
- Material
- Steel
- Item
- Tool Chest
Dimensions
- Overall Width
- 45.3 in
- Depth
- 33.5 in
- Overall Length
- 29.9 in
Description
The Armorgard SB24 SiteBoss chest provides a safe and secure storage space for large tools and equipment. This tool chest is 46 in. wide, with a deeper interior to accommodate a variety of tools. The SB24 is protected by ArmorGard’s UltraLock security system, with a multi-spur locking mechanism and tamper-proof joins to prevent theft. For added safety, the SB24 is equipped with a SlamStop lid stay with dual gas struts to prevent injury.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.