Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chest Box, Tan, 42x23.375x19 in, 1PK

  • Mfr # 42-KL

  • Zoro # G716058125


product price: $843.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
42 in
Color
Tan
Material
Steel
Features
Ergonomic lid design allows you to open the gang box from 3 sides, Heavy-duty recessed side handles on tool chest allow for enhanced mobility and protection against damage in transport
Locking System
Proprietary Recessed Padlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42-KL
Zoro #
G716058125
UPC #
783965073998
Country of Origin
Mexico

Dimensions

Overall Width
42 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height with Lid Open
39 1/2 in
Overall Depth
19 in
Overall Height
23 3/8 in

Details

Color
Tan
Material
Steel
Features
Ergonomic lid design allows you to open the gang box from 3 sides, Heavy-duty recessed side handles on tool chest allow for enhanced mobility and protection against damage in transport
Locking System
Proprietary Recessed Padlock
Number of Shelves
0
Total Storage Capacity
9 cu ft
Compatible Caster Manufacturer Model No.
495, 505
Includes Casters
Casters Not Included
Handle Type
Recessed
Body Gauge
16 ga
Series
Jobmaster
Includes Gas Springs
Gas Springs Not Included
Lid Style
Hinged
Forklift Compatibility
Compatible with Forklift
Includes Padlock
Padlock Included
Number of Hangers/Hooks
0
Number of Casters
0
Number of Doors
0
Includes
Electrical Grommet
Item
Chest-Style Jobsite Box
Jobsite Storage Type
Chest-Style Jobsite Box
Body Finish
Powder Coated

Description

Chest-Style Jobsite Box, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 495, 505, Features Ergonomic lid design allows you to open the gang box from 3 sides, Heavy-duty recessed side handles on tool chest allow for enhanced mobility and protection against damage in transport, Handle Type Recessed, Includes Electrical Grommet, Includes Casters Casters Not Included, Jobsite Storage Type Chest-Style Jobsite Box, Lid Style Hinged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.