Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chest Box, Tan, 72x28.25x24 in, 1PK

  • Mfr # 2472-KL

  • Zoro # G816056168


product price: $1,369.00
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Color
Tan
Material
Steel
Features
Dampening spring prevents chest box lid from slamming shut for added safety, Ergonomic chest storage box lid design allows for lid use on three sides, Heavy-duty recessed side gang box handles allow for enhanced mobility and protection against transport damage
Locking System
Proprietary Recessed Padlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2472-KL
Zoro #
G816056168
UPC #
783965074186
Country of Origin
Mexico

Dimensions

Overall Width
72 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height
28 1/4 in
Overall Height with Lid Open
49 1/4 in
Overall Depth
24 in

Details

Color
Tan
Material
Steel
Features
Dampening spring prevents chest box lid from slamming shut for added safety, Ergonomic chest storage box lid design allows for lid use on three sides, Heavy-duty recessed side gang box handles allow for enhanced mobility and protection against transport damage
Locking System
Proprietary Recessed Padlock
Includes Casters
Casters Not Included
Total Storage Capacity
24.5 cu ft
Number of Doors
0
Forklift Compatibility
Compatible with Forklift
Item
Chest-Style Jobsite Box
Body Gauge
16 ga
Number of Shelves
0
Compatible Caster Manufacturer Model No.
495
Number of Hangers/Hooks
0
Body Finish
Powder Coated
Series
Jobmaster
Includes Gas Springs
Gas Springs Included
Handle Type
Recessed
Includes Padlock
Padlock Included
Number of Casters
0
Lid Style
Hinged
Jobsite Storage Type
Chest-Style Jobsite Box
Includes
Electrical Grommet

Description

Chest-Style Jobsite Box, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 495, Features Dampening spring prevents chest box lid from slamming shut for added safety, Ergonomic chest storage box lid design allows for lid use on three sides, Heavy-duty recessed side gang box handles allow for enhanced mobility and protection against transport damage, Handle Type Recessed, Includes Electrical Grommet, Includes Casters Casters Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.