Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chest-Style Box, Tan, 32x19x19 in, 1PK

  • Mfr # 32-KL

  • Zoro # G216058144


product price: $721.00
/ea
Free Shipping & Returns

Key Features

Overall Width
32 in
Color
Tan
Material
Steel
Features
Ergonomic lid design allows you to open the gang box from 3 sides, Heavy-duty recessed side handles on tool chest allow for enhanced mobility and protection against damage in transport
Locking System
Proprietary Recessed Padlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-KL
Zoro #
G216058144
UPC #
783965073974
Country of Origin
Mexico

Dimensions

Overall Width
32 in
Overall Depth
19 in
Overall Height with Lid Open
34 1/2 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height
19 in

Details

Color
Tan
Material
Steel
Features
Ergonomic lid design allows you to open the gang box from 3 sides, Heavy-duty recessed side handles on tool chest allow for enhanced mobility and protection against damage in transport
Locking System
Proprietary Recessed Padlock
Forklift Compatibility
Compatible with Forklift
Number of Hangers/Hooks
0
Includes Padlock
Padlock Included
Lid Style
Hinged
Number of Shelves
0
Handle Type
Recessed
Number of Doors
0
Item
Chest-Style Jobsite Box
Body Gauge
16 ga
Jobsite Storage Type
Chest-Style Jobsite Box
Number of Casters
0
Series
Jobmaster
Compatible Caster Manufacturer Model No.
495, 505
Includes Gas Springs
Gas Springs Not Included
Total Storage Capacity
5 cu ft
Includes Casters
Casters Not Included
Body Finish
Powder Coated

Description

Chest-Style Jobsite Box, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 495, 505, Features Ergonomic lid design allows you to open the gang box from 3 sides, Heavy-duty recessed side handles on tool chest allow for enhanced mobility and protection against damage in transport, Handle Type Recessed, Includes Casters Casters Not Included, Jobsite Storage Type Chest-Style Jobsite Box, Lid Style Hinged, Load Capacity per Drawer Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.