Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chest-Style Box, Tan, 36x21.5x19 in, 1PK

  • Mfr # 36-KL

  • Zoro # G316056170


product price: $754.00
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Color
Tan
Material
Steel
Features
Ergonomic lid design allows you to open the gang box from 3 sides, Heavy-duty recessed side handles on tool chest allow for enhanced mobility and protection against damage in transport
Locking System
Proprietary Recessed Padlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-KL
Zoro #
G316056170
UPC #
783965073981
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Height with Lid Open
37 1/2 in
Overall Height
21 1/2 in
Overall Depth
19 in
Maximum Padlock Shackle Diameter
3/8 in

Details

Color
Tan
Material
Steel
Features
Ergonomic lid design allows you to open the gang box from 3 sides, Heavy-duty recessed side handles on tool chest allow for enhanced mobility and protection against damage in transport
Locking System
Proprietary Recessed Padlock
Series
Jobmaster
Body Finish
Powder Coated
Includes Padlock
Padlock Included
Body Gauge
16 ga
Number of Shelves
0
Compatible Caster Manufacturer Model No.
495
Includes Gas Springs
Gas Springs Not Included
Lid Style
Hinged
Item
Chest-Style Jobsite Box
Number of Hangers/Hooks
0
Jobsite Storage Type
Chest-Style Jobsite Box
Number of Casters
0
Forklift Compatibility
Compatible with Forklift
Handle Type
Recessed
Includes Casters
Casters Not Included
Total Storage Capacity
7 cu ft
Number of Doors
0

Description

Chest-Style Jobsite Box, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 495, Features Ergonomic lid design allows you to open the gang box from 3 sides, Heavy-duty recessed side handles on tool chest allow for enhanced mobility and protection against damage in transport, Handle Type Recessed, Includes Casters Casters Not Included, Jobsite Storage Type Chest-Style Jobsite Box, Lid Style Hinged, Load Capacity per Drawer Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.