Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chest-Style Box, Tan, 48x28.5x24 in, 1PK

  • Mfr # 4824-KL

  • Zoro # G516056161


product price: $1,030.00
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Color
Tan
Material
Steel
Features
Dampening spring prevents chest box lid from slamming shut, Ergonomic lid design allows for 3-side tool storage chest lid operation
Locking System
Proprietary Recessed Padlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4824-KL
Zoro #
G516056161
UPC #
783965074193
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Height with Lid Open
49 1/4 in
Overall Height
28 1/2 in
Overall Depth
24 in
Maximum Padlock Shackle Diameter
3/8 in

Details

Color
Tan
Material
Steel
Features
Dampening spring prevents chest box lid from slamming shut, Ergonomic lid design allows for 3-side tool storage chest lid operation
Locking System
Proprietary Recessed Padlock
Number of Doors
0
Number of Hangers/Hooks
0
Compatible Caster Manufacturer Model No.
495
Body Gauge
16 ga
Includes
Electrical Grommet
Body Finish
Powder Coated
Item
Chest-Style Jobsite Box
Jobsite Storage Type
Chest-Style Jobsite Box
Lid Style
Hinged
Includes Gas Springs
Gas Springs Included
Forklift Compatibility
Compatible with Forklift
Handle Type
Recessed
Number of Shelves
0
Total Storage Capacity
16 cu ft
Includes Casters
Casters Not Included
Number of Casters
0
Series
Jobmaster
Includes Padlock
Padlock Included

Description

Chest-Style Jobsite Box, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 495, Features Dampening spring prevents chest box lid from slamming shut, Ergonomic lid design allows for 3-side tool storage chest lid operation, Handle Type Recessed, Includes Electrical Grommet, Includes Casters Casters Not Included, Jobsite Storage Type Chest-Style Jobsite Box, Lid Style Hinged, Load Capacity per Drawer Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.