
Chest-Style Box, Tan, 48x29x30 in, 1PK
Mfr # 4830-KL
Zoro # G116058152
product price: $1,217.00
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Overall Width
48 in
Color
Tan
Material
Steel
Features
Dampening spring prevents chest box lid from slamming shut, Ergonomic tool storage chest lid design allows for 3-side lid operation, Heavy-duty recessed side handles provide easy steel tool chest mobility and impressive protection during transport
Locking System
Proprietary Recessed Padlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4830-KL
Zoro #
G116058152
UPC #
783965074209
Country of Origin
Mexico
Dimensions
Overall Width
48 in
Overall Height
29 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height with Lid Open
61 in
Overall Depth
30 in
Description
Chest-Style Jobsite Box, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 495, Features Dampening spring prevents chest box lid from slamming shut, Ergonomic tool storage chest lid design allows for 3-side lid operation, Heavy-duty recessed side handles provide easy steel tool chest mobility and impressive protection during transport, Handle Type Recessed, Includes Electrical Grommet, Includes Casters Casters Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.