Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chest-Style Box, Tan, 48x35x30 in, 1PK

  • Mfr # 4830-D-KL

  • Zoro # G016056166


product price: $1,655.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Color
Tan
Material
Steel
Features
Dampening spring prevents steel tool chest lid from slamming shut for improved safety, Ergonomic chest box lid design allows operation of the lid on three sides, JUNKTRUNK(TM) Quick Access Drawer Quick Access Drawer provides quick access to high-demand tools and accessories, Patented WATCHMAN(R) IV Lock System with 3-point latch and 7-gauge reinforced lock housing provides unbeatable chest storage box security, Raised chest floor for easy access of tools anywhere in the tool storage chest
Locking System
Proprietary Recessed Padlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4830-D-KL
Zoro #
G016056166
UPC #
783965074292
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Height with Lid Open
62 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height
35 in
Overall Depth
30 in

Details

Color
Tan
Material
Steel
Features
Dampening spring prevents steel tool chest lid from slamming shut for improved safety, Ergonomic chest box lid design allows operation of the lid on three sides, JUNKTRUNK(TM) Quick Access Drawer Quick Access Drawer provides quick access to high-demand tools and accessories, Patented WATCHMAN(R) IV Lock System with 3-point latch and 7-gauge reinforced lock housing provides unbeatable chest storage box security, Raised chest floor for easy access of tools anywhere in the tool storage chest
Locking System
Proprietary Recessed Padlock
Load Capacity per Drawer
150 lb
Total Storage Capacity
17 cu ft
Series
Jobmaster
Handle Type
Recessed
Includes
Electrical Grommet
Number of Casters
0
Number of Doors
0
Number of Hangers/Hooks
0
Number of Shelves
0
Compatible Caster Manufacturer Model No.
695
Jobsite Storage Type
Chest-Style Jobsite Box
Lid Style
Hinged
Includes Gas Springs
Gas Springs Included
Body Gauge
16 ga
Includes Padlock
Padlock Included
Body Finish
Powder Coated
Forklift Compatibility
Compatible with Forklift
Item
Chest-Style Jobsite Box
Includes Casters
Casters Not Included

Description

Chest-Style Jobsite Box, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 695

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.