Zoro Homepage

Chest-Style Box, Tan, 60x28.5x24 in, 1PK

  • Mfr # 60-KL

  • Zoro # G516058127


product price: $1,222.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Color
Tan
Material
Steel
Features
Dampening spring prevents the lid of the tool storage chest from slamming shut for added safety, Ergonomic steel tool chest lid design, Heavy-duty recessed side gang box handles allow for enhanced mobility and protection against damage in transport
Locking System
Proprietary Recessed Padlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-KL
Zoro #
G516058127
UPC #
783965074032
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height
28 1/2 in
Overall Depth
24 in
Overall Height with Lid Open
49 1/4 in

Details

Color
Tan
Material
Steel
Features
Dampening spring prevents the lid of the tool storage chest from slamming shut for added safety, Ergonomic steel tool chest lid design, Heavy-duty recessed side gang box handles allow for enhanced mobility and protection against damage in transport
Locking System
Proprietary Recessed Padlock
Number of Casters
0
Total Storage Capacity
20.25 cu ft
Compatible Caster Manufacturer Model No.
495
Body Finish
Powder Coated
Lid Style
Hinged
Item
Chest-Style Jobsite Box
Number of Hangers/Hooks
0
Series
Jobmaster
Includes Casters
Casters Not Included
Body Gauge
16 ga
Includes Padlock
Padlock Included
Includes Gas Springs
Gas Springs Included
Handle Type
Recessed
Number of Doors
0
Number of Shelves
0
Jobsite Storage Type
Chest-Style Jobsite Box
Forklift Compatibility
Compatible with Forklift
Includes
Electrical Grommet

Description

Chest-Style Jobsite Box, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 495, Features Dampening spring prevents the lid of the tool storage chest from slamming shut for added safety, Ergonomic steel tool chest lid design, Heavy-duty recessed side gang box handles allow for enhanced mobility and protection against damage in transport, Handle Type Recessed, Includes Electrical Grommet, Includes Casters Casters Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.