Zoro Homepage

Chest-Style Jobsite Box, Red, 37 1/2 in. H

  • Mfr # 63-KL

  • Zoro # G616056160


product price: $3,797.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Width
46 1/4 in
Color
Red
Material
Steel
Features
Removable, Anti-Slip Rubber Mat
Locking System
Proprietary Recessed Padlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-KL
Zoro #
G616056160
UPC #
783965074056
Country of Origin
United States

Dimensions

Overall Width
46 1/4 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Depth
25 in
Overall Height
37 1/2 in

Details

Color
Red
Material
Steel
Features
Removable, Anti-Slip Rubber Mat
Locking System
Proprietary Recessed Padlock
Total Load Capacity
1,000 lb
Number of Hangers/Hooks
0
Body Gauge
16 ga
Includes
Casters, Padlock
Compatible Caster Manufacturer Model No.
695
Number of Casters
4
Series
Storagemaster
Jobsite Storage Type
Jobsite Cabinet with Drawers
Includes Padlock
Padlock Included
Includes Casters
Casters Included
Body Finish
Powder Coated
Handle Type
Not Recessed
Item
Chest-Style Jobsite Box
Load Capacity per Drawer
100 lb
Includes Gas Springs
Gas Springs Not Included
Number of Shelves
0
Forklift Compatibility
Not Compatible with Forklift
Number of Doors
2
Lock Type
Padlockable

Description

Chest-Style Jobsite Box, Color Red, Number of Doors 2, Number of Shelves 0, Overall Depth 25 in, Overall Height 37 1/2 in, Overall Load Capacity 1,000 lb, Overall Width 46 1/4 in, Frame Material Steel, Frame Material Finish Powder Coated, Frame Metal Material Gauge 16 ga, Lock Type Padlockable, Maximum Drawer Load Capacity 100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.