Zoro Homepage

Field Office, Tan, 55x75x30 in, 1PK

  • Mfr # 118-01-KL

  • Zoro # G816244596


product price: $8,567.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Width
55 in
Color
Tan
Material
Steel
Locking System
Proprietary Recessed Padlock
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-01-KL
Zoro #
G816244596
UPC #
783965074216
Country of Origin
United States

Dimensions

Overall Width
55 in
Overall Height
75 in
Overall Depth
30 in
Maximum Padlock Shackle Diameter
3/8 in

Details

Color
Tan
Material
Steel
Locking System
Proprietary Recessed Padlock
Body Finish
Powder Coated
Compatible Caster Manufacturer Model No.
695
Number of Doors
4
Includes
(2) Power Strips, 40 in TV Monitor, Electrical Grommet, Laser Printer, USB Hub, USB Switch
Number of Casters
4
Load Capacity per Drawer
150 lb
Forklift Compatibility
Compatible with Forklift
Item
Jobsite Field Office
Handle Type
Not Recessed
Includes Casters
Casters Included
Series
Datavault
Number of Hangers/Hooks
0
Includes Padlock
Padlock Included
Jobsite Storage Type
Jobsite Field Office
Includes Gas Springs
Gas Springs Not Included
Number of Shelves
2
Body Gauge
16 ga

Description

Jobsite Field Office, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 695, Handle Type Not Recessed, Includes (2) Power Strips, 40 in TV Monitor, Electrical Grommet, Laser Printer, USB Hub, USB Switch, Includes Casters Casters Included, Jobsite Storage Type Jobsite Field Office, Lid Style Not Applicable, Load Capacity per Drawer 150 lb, Locking System Proprietary Recessed Padlock, Material Steel, Maximum Padlock Shackle Diameter 3/8 in..

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.