Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Field Office, Tan, 60x83x44 in, 1PK

  • Mfr # 119-02-KL

  • Zoro # G416114138


product price: $4,158.00
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Color
Tan
Material
Steel
Features
Adjustable and removable split shelves let you organize items in bottom compartments of the lockable storage chest, Easy-to-reach detachable handle for closing upper industrial cabinet door, Full, oversized gutter system with automotive grade weather stripping to keep contents dry
Locking System
Proprietary Recessed Padlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119-02-KL
Zoro #
G416114138
UPC #
783965074247
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
83 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Depth
44 in

Details

Color
Tan
Material
Steel
Features
Adjustable and removable split shelves let you organize items in bottom compartments of the lockable storage chest, Easy-to-reach detachable handle for closing upper industrial cabinet door, Full, oversized gutter system with automotive grade weather stripping to keep contents dry
Locking System
Proprietary Recessed Padlock
Number of Doors
3
Includes Casters
Casters Not Included
Body Finish
Powder Coated
Total Storage Capacity
120.7 cu ft
Number of Hangers/Hooks
0
Includes Gas Springs
Gas Springs Included
Jobsite Storage Type
Jobsite Field Office
Number of Casters
0
Lid Style
Front Opening
Forklift Compatibility
Compatible with Forklift
Includes Padlock
Padlock Included
Body Gauge
16 ga
Number of Shelves
0
Handle Type
Recessed
Item
Jobsite Field Office
Series
Field Station
Compatible Caster Manufacturer Model No.
695

Description

Jobsite Field Office, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 695, Features Adjustable and removable split shelves let you organize items in bottom compartments of the lockable storage chest, Easy-to-reach detachable handle for closing upper industrial cabinet door, Full, oversized gutter system with automotive grade weather stripping to keep contents dry, Handle Type Recessed, Includes Casters Casters Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.