Zoro Homepage

FieldOffice, Tan, 39.3x48.25x26.8in, 1PK

  • Mfr # 118-M-KL

  • Zoro # G316555895


product price: $4,905.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Load Capacity per Drawer
150 lb
Maximum Padlock Shackle Diameter
3/8 in
Series
Datavault
Jobsite Storage Type
Jobsite Field Office
Lid Style
Hinged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-M-KL
Zoro #
G316555895
UPC #
783965074230
Country of Origin
United States

Dimensions

Maximum Padlock Shackle Diameter
3/8 in
Overall Width
39 5/16 in
Overall Depth
26 13/16 in
Overall Height
48 1/4 in

Details

Load Capacity per Drawer
150 lb
Item
Jobsite Field Office
Series
Datavault
Jobsite Storage Type
Jobsite Field Office
Lid Style
Hinged
Color
Tan
Forklift Compatibility
Compatible with Forklift
Number of Hangers/Hooks
0
Number of Doors
1
Includes Casters
Casters Included
Includes Gas Springs
Gas Springs Included
Body Finish
Powder Coated
Includes
32 in TV Monitor, Backup Power Supply, Power Supply with 4 GFCI Outlets, Wiring Harness
Locking System
Proprietary Recessed Padlock
Handle Type
Not Recessed
Body Gauge
16 ga
Compatible Caster Manufacturer Model No.
695
Material
Steel
Includes Padlock
Padlock Included
Number of Casters
4
Number of Shelves
2

Description

Jobsite Field Office, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 695, Handle Type Not Recessed, Includes 32 in TV Monitor, Backup Power Supply, Power Supply with 4 GFCI Outlets, Wiring Harness, Includes Casters Casters Included, Jobsite Storage Type Jobsite Field Office, Lid Style Hinged, Load Capacity per Drawer 150 lb, Locking System Proprietary Recessed Padlock, Material Steel, Maximum Padlock Shackle Diameter 3/8 in, Number of Casters 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.