Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Model 28 JOBMASTER Jobsite Box, Tan, 28" W x 12" D x 12" H

  • Mfr # 28

  • Zoro # G4172305


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Overall Width
28 in
Color
Tan
Material
Steel
Features
16-Gauge Steel Fully Arc-Welded Hand Held Tool Box Construction; Hemmed Edges for Safe Handling of Portable Tool Box; Tan Powder-Coat Finish for Durability
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28
Zoro #
G4172305
UPC #
783965000765
Country of Origin
China

Dimensions

Overall Width
28 in
Depth
12 in
Height
12 in
Nominal Outside Height
12 in
Nominal Outside Width
28 in
Nominal Outside Depth
12 in
Overall Height
12 in
Overall Depth
12 in
Maximum Padlock Shackle Diameter
3/8 in

Details

Color
Tan
Material
Steel
Features
16-Gauge Steel Fully Arc-Welded Hand Held Tool Box Construction; Hemmed Edges for Safe Handling of Portable Tool Box; Tan Powder-Coat Finish for Durability
Locking System
Padlock
Number of Drawers
0
Tool Storage Type Included
Jobsite Box
Number of Doors
0
Configuration
(2) Recessed Side
Item
Jobsite Box
Includes
(2) Recessed Side Handle
Number of Shelves
0
Handle Type
Recessed
Total Storage Capacity
2.3 cu ft
Body Gauge
16 ga
Lid Style
Hinged
Includes Casters
No
Body Finish
Powder Coated
Jobsite Storage Type
Jobsite Box
Compatible Caster Manufacturer Model No.
516, 600, 695
Series
Jobmaster
Forklift Compatibility
Not Compatible with Forklift
Includes Gas Springs
Gas Springs Not Included

Description

The Knaack 28 in x 12 in x 28 in Jobsite Box is the ideal solution for keeping your tools organised. The tool box is made of 16-gauge steel and has a fully arc-welded construction. With a 2.3 cu ft storage capacity, this portable tool box offers ample space for all your tools. It has an overall width of 28 in., depth of 12 in., and height of 12 in.. The tan powder coat finish ensures that it resists scratches and corrosion. Hemmed edges help to ensure safe handling when carrying the jobsite box around with you. This Knaack Jobsite Box is the perfect companion for any project you are working on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.