
Jobsite Cabinet, Green, 60x60x30 in, 1PK
Mfr # 139-SK-01-KL
Zoro # G616058140
product price:Â $3,498.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Overall Width
60 in
Color
Green
Material
Steel
Features
Locking System
Proprietary Recessed Padlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139-SK-01-KL
Zoro #
G616058140
UPC #
783965074261
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Height
60 in
Overall Depth
30 in
Maximum Padlock Shackle Diameter
3/8 in
Details
Color
Green
Material
Steel
Features
Locking System
Proprietary Recessed Padlock
Number of Doors
2
Item
Jobsite Cabinet
Number of Shelves
0
Includes Padlock
Padlock Included
Handle Type
Recessed
Total Storage Capacity
59.4 cu ft
Includes Casters
Casters Not Included
Series
Safety Kage
Number of Hangers/Hooks
18
Body Gauge
16 ga
Includes Gas Springs
Gas Springs Not Included
Jobsite Storage Type
Jobsite Cabinet
Forklift Compatibility
Compatible with Forklift
Body Finish
Powder Coated
Number of Casters
4
Compatible Caster Manufacturer Model No.
695
Description
Jobsite Cabinet, Body Finish Powder Coated, Body Gauge 16 ga, Color Green, Compatible Caster Manufacturer Model No. 695
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.