
Jobsite Cabinet, Tan, 60x60x24 in, 1PK
Mfr # 111-KL
Zoro # G416058128
product price: $2,392.00
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
Key Features
Overall Width
60 in
Color
Tan
Material
Steel
Features
Locking System
Proprietary Recessed Padlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111-KL
Zoro #
G416058128
UPC #
783965074148
Country of Origin
United States
Dimensions
Overall Width
60 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height
60 in
Overall Depth
24 in
Details
Color
Tan
Material
Steel
Features
Locking System
Proprietary Recessed Padlock
Includes Gas Springs
Gas Springs Not Included
Jobsite Storage Type
Jobsite Cabinet
Number of Hangers/Hooks
0
Item
Jobsite Cabinet
Body Gauge
16 ga
Includes Casters
Casters Not Included
Forklift Compatibility
Compatible with Forklift
Body Finish
Powder Coated
Number of Doors
2
Number of Shelves
3
Includes Padlock
Padlock Included
Compatible Caster Manufacturer Model No.
495, 505, 516
Handle Type
Recessed
Total Storage Capacity
47.5 cu ft
Number of Casters
0
Series
Jobmaster
Description
Jobsite Cabinet, Body Finish Powder Coated, Body Gauge 16 ga, Color Tan, Compatible Caster Manufacturer Model No. 495, 505, 516, Features Heavy-duty recessed side handles allow for enhanced tool storage cabinet mobility and protection against damage in transport, Includes three (3) full-length shelves to organize longer items, The top shelf is 13 inches from the top of the cabinet, the second shelf is 12.25 inches from the top shelf, and the bottom shelf is 9.5 inches from the second shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.